Zoro Homepage

20 oz Windshield De-Icer Can

  • Mfr # SW758

  • Zoro # G5081772


product price: $10.49
/ea

Key Features

Washer Fluid Type
De-Icer
Application
Autos, Trucks, Buses, Taxis, Airplanes, Store Fronts
VOC Content
76.7 %
Color
Clear
Size
20 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW758
Zoro #
G5081772
UPC #
041911007580
Country of Origin
United States

Dimensions

Size
20 oz
Size/Net Weight
16 oz
Container Size
20 fl oz

Details

Washer Fluid Type
De-Icer
Item
Windshield De-Icer
Application
Autos, Trucks, Buses, Taxis, Airplanes, Store Fronts
VOC Content
76.7 %
Color
Clear
For Use With
Locks, Wipers, Windows, Windshields, or Headlights
Washer Fluid Sub-Category
Treatment
Flash Point (F)
-156 Degrees F (-104.4 Degrees C) Propellant
Dilution Ratio
Ready to Use
Boiling Point (F)
212 Degrees F
Container Type
Aerosol Spray Can
Specific Gravity
0.85
Net Weight
16 oz
Recommended Dilution
Ready to Use
Features
Apply Before Freezing Weather is Expected to Prevent Frozen Windshields and Locks, Melts Ice and Frost Quickly and Easily from Locks, Wipers, Windows, Windshields, or Headlights, Will not Harm a Vehicle's Finish
Product Type
Windshield Treatment
VOC Content Weight Percentage
76.7 %
Series
De-Icer
Boiling Point
212 Degrees F
Product Form
Liquid
Flash Point
-156 Degrees F
Freezing Point
-140 Degrees F

Description

Windshield De-Icer, Product Type Windshield Treatment, Series De-Icer, Container Size 20 fl oz, Container Type Aerosol Spray Can, Product Form Liquid, Color Clear, Freezing Point -140 Degrees F, Properties De-Icer, VOC Content Weight Percentage 76.7 Percent, Recommended Dilution Ready to Use, Boiling Point 212 Degrees F

Restrictions

WARNING: This product can expose you to chemicals including Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.