Auto Care Instant Shine Clear, 12 PK
- Mfr # SW938
- Zoro # G710533468
product price:Â
$
160.99
/pk of 12, $13.42/ea
Free Shipping & Returns
Key Features
Color
Clear
Fragrance
Characteristic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SW938
- Zoro #
- G710533468
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Auto Care Instant Shine
- Color
- Clear
- Fragrance
- Characteristic
Description
Hi-gloss shine for general applications and hard to reach areas. Great final detail product for use where paint is present. Leaves a fast and long lasting shine. Will not compromise freshly painted surfaces. Contains no silicone. WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer or birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov. Size 20 oz. can. Net Weight 11 oz. Units/Pack 12 cans.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.