Zoro Homepage

Auto Care Non-Silicone Instant Shine, 20oz

  • Mfr # SW938-1

  • Zoro # G110533396


product price: $14.39
/ea

Key Features

Color
Clear
Fragrance
Characteristic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW938-1
Zoro #
G110533396
UPC #
41911009386
Country of Origin
United States

Details

Item
Auto Care Instant Shine
Color
Clear
Fragrance
Characteristic

Description

Hi-gloss shine for general applications and hard to reach areas. Great final detail product for use where paint is present. Leaves a fast and long lasting shine. Will not compromise freshly painted surfaces. Contains no silicone. WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer or birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov. Size 20 oz. can. Net Weight 11 oz. Units/Pack 1 can.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.