Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carpet Spotter Cleaner, Net 18 Oz.

  • Mfr # SW676

  • Zoro # G5069102


product price: $9.79
/ea

Key Features

pH
11.5 to 12.5 pH
Removes
Coffee, Soda, Grease, Ink, Lipstick, Oil, Pets, Shoe Polish Stains, Wine
VOC Content
14.8 %
Container Type
Can
Contains
Butyl Scent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW676
Zoro #
G5069102
UPC #
041911006767
Country of Origin
United States

Dimensions

Container Size
20 fl oz

Details

Item
Carpet Spotter Cleaner
pH
11.5 to 12.5 pH
Removes
Coffee, Soda, Grease, Ink, Lipstick, Oil, Pets, Shoe Polish Stains, Wine
VOC Content
14.8 %
Container Type
Can
Contains
Butyl Scent
Color
Clear
Appearance
Clear Liquid
Fragrance
Butyl
Standards
VOC Compliant
Flash Point
-155.992 Degrees F
Features
Fast-Acting Spotter
Cleaner Type
Carpet and Upholstery Vehicle Cleaners
Compatible Surface Material
Fabric
Base Type
Solvent
Use Location
Interior
Flammability
Nonflammable
VOC Content Weight Percentage
14.8 %
Maximum pH Level
12.5
Product Form
Liquid
Minimum pH Level
11.5
Series
Carpet Spotter Plus
Biodegradable
Not Biodegradable
Butyl-Free
Contains Butyl

Description

Carpet Spotter Cleaner, Cleaner Type Carpet and Upholstery Vehicle Cleaners, Base Type Solvent, Product Form Liquid, Container Type Can, Container Size 20 fl oz, Use Location Interior, Compatible Surface Material Fabric, Biodegradable Not Biodegradable, Butyl-Free Contains Butyl, Color Clear, VOC Content Weight Percentage 14.8 Percent, Standards VOC Compliant, Minimum pH Level 11.5, Maximum pH Level 12.5, Removes Coffee, Soda, Grease, Ink, Lipstick, Oil, Pets, Shoe Polish Stains, Wine

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.