Shop SPRAYWAY
See all product information
Create Account
Coil Cleaner, 20 oz, Aerosol Can, Clear
- Mfr # SW287
- Zoro # G5069163
product price:Â
$
8.39
/ea
Key Features
Size
20 oz
Color
clear
Form
Aerosol
Application
Air Conditioners, Fan Blades, Filters, Refrigeration Systems, Air-Cooled Condenser Coils
Standards
OSHA 29 CFR 1910.1001-1050
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SW287
- Zoro #
- G5069163
- UPC #
- -
- Country of Origin
- United States
- Item
- Coil Cleaner
- Color
- clear
- Form
- Aerosol
- Application
- Air Conditioners, Fan Blades, Filters, Refrigeration Systems, Air-Cooled Condenser Coils
- Standards
- OSHA 29 CFR 1910.1001-1050
- Series
- Black Label Series
- Container Type
- Aerosol Can
- Product Type
- Coil Cleaner
- Removes
- Dirt, Grime
- Abrasiveness
- Non-Abrasive
- Fluid Color
- Clear
- Foaming
- Foaming
- Scent
- Citrus
- Flammability
- Flammable
- For Location
- Indoor/Outdoor
- Fuming
- Fuming
- Cleaning
- Cleaner
- Fluid Base
- Water-Based
- Requires Rinsing
- Rinse
- Concentration
- Non-Concentrated
Dimensions
- Size
- 20 oz
- Bottle Size
- 20 oz
- Size - Alpha
- 20 oz
- Container Size
- 20 oz
Description
Coil Cleaner, Aerosol, Size 20 oz, Color Clear, Application Air Conditioners, Fan Blades, Filters, Refrigeration Systems, Air-Cooled Condenser Coils, Standards OSHA 29 CFR 1910.1001-1050
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.