Shop SPRAYWAY
See all product information
Create Account
Fresh Scent Glass Cleaner 19 oz Foam
- Mfr # 50
- Zoro # G305297621
product price:
$
5.59
/ea
Sold in multiples of 12 for $67.08
Key Features
Cleaner Form
Foam
Container Size
19 oz
Container Type
Aerosol Spray Can
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50
- Zoro #
- G305297621
- UPC #
- 41911000505
- Country of Origin
- United States
- Fragrance
- Clean Fresh
- Cleaner Form
- Foam
- Container Type
- Aerosol Spray Can
- Item
- Glass Cleaner
Description
Sprayway Glass Cleaner is the World's Best Glass Cleaner. It is excellent for windows, mirrors, windshields and other glass surfaces. Sprayway Glass Cleaner dissolves dirt, grease, grit and grime and is guaranteed to leave no film. The heavy-duty foam clings to vertical surfaces and leaves a streak-less shine. Ammonia-free.
- • Easy to use
- • Contains perfume-grade alcohol for best performance
- • Clean fresh fragrance
- •
- •