Zoro Homepage

Furniture Polish, 20oz, 12PK

  • Mfr # SW811

  • Zoro # G810533337


product price: $111.99
/pk 12, $9.33/ea
Free Shipping & Returns

Key Features

Fragrance
Lemon Odor
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW811
Zoro #
G810533337
UPC #
41911008112
Country of Origin
United States

Details

Item
Furniture Polish
Fragrance
Lemon Odor
Color
White

Description

Designed for industrial and commercial use - anywhere wood and many other surfaces require special care. Dusts, cleans, and polishes in one step. Removes stains, smudges, and fingerprints. Protects fine furniture, woodwork, Formica, plastic, chrome, marble, porcelain; and leather. Contains lemon oil. Size 20 oz. can. Net Weight 19 oz. Units/Pack 12 cans.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.