Zoro Homepage

Glass Cleaner 20 oz. Can, 2PK

  • Mfr # SW050-2

  • Zoro # G022409239


product price: $10.45
/pk 2, $5.23/ea

Key Features

Depth
10.9 in
Height
10 in
Color
Blue and White
Width
8.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW050-2
Zoro #
G022409239
UPC #
-
Country of Origin
United States

Dimensions

Depth
10.9 in
Height
10 in
Width
8.2 in

Details

Color
Blue and White

Description

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.