Zoro Homepage

Glass Cleaner 20 oz. Can, 3PK

  • Mfr # SW050-3

  • Zoro # G922409223


product price: $15.19
/pk 3, $5.06/ea

Key Features

Height
9.5 in
Depth
2 in
Width
5.24 in
Color
Blue and White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW050-3
Zoro #
G922409223
UPC #
-
Country of Origin
United States

Dimensions

Height
9.5 in
Depth
2 in
Width
5.24 in

Details

Color
Blue and White

Description

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.