Zoro Homepage

Glass Cleaner 20 oz. Can, 6PK

  • Mfr # SW050-6

  • Zoro # G522408855


product price: $29.99
/pk 6, $5.00/ea

Key Features

Height
10 in
Depth
2.7 in
Width
2.7 in
Color
Blue and White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW050-6
Zoro #
G522408855
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Depth
2.7 in
Width
2.7 in

Details

Color
Blue and White

Description

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.