Shop SPRAYWAY
See all product information
Create Account
Glass Cleaner, Foam, 19 oz, Lavender
- Mfr # SW5029R
- Zoro # G815784468
product price:Â
$
10.59
/ea
Key Features
Cleaner Form
Foam
Container Size
19 oz
Ammonia Free
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SW5029R
- Zoro #
- G815784468
- UPC #
- -
- Country of Origin
- United States
- Item
- Glass Cleaner
- Cleaner Form
- Foam
- Ammonia Free
- Yes
- Fragrance
- Lavender
Dimensions
- Container Size
- 19 oz
Description
Clean and polish any glass surface with this easy-to-use, fast-acting glass cleaner, now available in lavender scent. Sprayway glass cleaner is ammonia-free, cleans thoroughly without leaving streaks, dries quickly, and leaves a clean, fresh scent.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.