Zoro Homepage

Heavy Duty Industrial Foam Degreaser 2, 20oz

  • Mfr # SW599-1

  • Zoro # G910533466


product price: $10.99
/ea

Key Features

Fragrance
Citrus
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW599-1
Zoro #
G910533466
UPC #
41911005999
Country of Origin
United States

Details

Item
Foam Degreaser
Fragrance
Citrus
Color
White

Description

Powerful foam gun spray super-powerful grease-dissolving action. Easy clean-up. A unique aerosol foam which enables simple and easy degreasing of engines, tools, parts, workbenches, vent covers, machinery, coils, industrial equipment, concrete and more! Sprays as an engulfing, heavy-duty foam that clings to surfaces and provides extended degreasing contact time. Contains a potent blend of water soluble grease-dissolving agents and detergents that provide powerful degreasing action. Features a self-indicating foam which quickly breaks down grease and grime and becomes discolored, indicating grease and grime are ready to be flushed away. Deodorizes as it degreases, leaving the area with a fresh citrus aroma. Size 20 oz. can. Net Weight 16 oz. Units/Pack 12 cans.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.