
Vinyl & Leather Cleaner with oil of mink, 16oz, 12PK
Mfr # SW990
Zoro # G210533395
product price:Â $89.99
/pk 12, $7.50/ea
Free Shipping & Returns
Key Features
Color
Hazy white
Fragrance
Leather
Form
Liquid
Container Size
16 oz
Removes
Stains, Smudges, Fingerprints, Salt and Dirt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SW990
Zoro #
G210533395
UPC #
41911009904
Country of Origin
United States
Dimensions
Container Size
16 oz
Details
Item
Vinyl & Leather Cleaner
Color
Hazy white
Fragrance
Leather
Form
Liquid
Removes
Stains, Smudges, Fingerprints, Salt and Dirt
Net Weight
15 oz
Container Type
Can
For Use On
Naugahyde, Vinyl and Leather
Description
Perfect for automotive, furniture and upholstery professionals. Cleans, protects, and restores leather upholstery and vinyl tops to ''like new'' appearance. Leaves a finished touch of elegance - contains oil of mink. Easily removes stains, smudges, fingerprints, salt and dirt. Ideal for use on Naugahyde, vinyl and leather. Shop Our Full Line Of Sprayway Automotive Cleaners. Size 16 oz. can. Net Weight 15 oz. Units/Pack 12 cans.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.