Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.16A Motor Protection Circuit

  • Mfr # KTA9-32S-0.16A

  • Zoro # G116487594


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
3
Width
96.3 mm
Frame Size
C
Depth
45 mm
Amps
0.10-0.16A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTA9-32S-0.16A
Zoro #
G116487594
UPC #
191326565509
Country of Origin
Italy

Dimensions

Width
96.3 mm
Frame Size
C
Depth
45 mm
Height
79 mm

Details

Number of Poles
3
Item
Circuit Breaker
Amps
0.10-0.16A
Circuit Breaker Type
Motor Protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.