
0.25A Motor Protection Circuit
Mfr # KTA9-32S-0.25A
Zoro # G316487578
product price: $309.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
3
Width
96.3 mm
Height
79 mm
Frame Size
C
Circuit Breaker Type
Motor Protection
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTA9-32S-0.25A
Zoro #
G316487578
UPC #
191326565813
Country of Origin
Italy
Dimensions
Width
96.3 mm
Height
79 mm
Frame Size
C
Depth
45 mm
Details
Number of Poles
3
Item
Circuit Breaker
Circuit Breaker Type
Motor Protection
Amps
0.16-0.25A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.