Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10A 3-pole Circuit Breaker

  • Mfr # KTU9-40H-3D-10

  • Zoro # G615378256


product price: $1,126.99
/ea
Free Shipping & Returns

Key Features

Depth
44.7 mm
Height
89.1 mm
Circuit Breaker Type
Molded Case
Frame Size
D
Width
96.29 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTU9-40H-3D-10
Zoro #
G615378256
UPC #
191326568555
Country of Origin
Italy

Dimensions

Depth
44.7 mm
Height
89.1 mm
Frame Size
D
Width
96.29 mm

Details

Circuit Breaker Type
Molded Case
Number of Poles
3
Amps
10A
Item
Molded Case Circuit Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.