Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10A Motor Protection Circuit

  • Mfr # KTC9-40H-10A

  • Zoro # G015628357


product price: $595.99
/ea
Free Shipping & Returns

Key Features

Width
96.3 mm
Number of Poles
3
Amps
10A
Depth
45 mm
Height
89.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTC9-40H-10A
Zoro #
G015628357
UPC #
191326567190
Country of Origin
Italy

Dimensions

Width
96.3 mm
Depth
45 mm
Height
89.2 mm
Frame Size
D

Details

Number of Poles
3
Item
Circuit Breaker
Amps
10A
Circuit Breaker Type
Motor Protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.