Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22mm Push Pull Operator D7 PB

  • Mfr # D7M-LMM43E3

  • Zoro # G815378209


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Operator Illumination
Illuminated
Head Color
Green
Mushroom Head Diameter
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D7M-LMM43E3
Zoro #
G815378209
UPC #
10662074252579
Country of Origin
China

Dimensions

Mushroom Head Diameter
40 mm

Details

Item
Push Button Operator
Operator Illumination
Illuminated
Head Color
Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.