Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

29A Motor Protection Circuit

  • Mfr # KTA9-40H-29A

  • Zoro # G115628370


product price: $865.99
/ea
Free Shipping & Returns

Key Features

Depth
45 mm
Amps
24-29A
Circuit Breaker Type
Motor Protection
Height
89.2 mm
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTA9-40H-29A
Zoro #
G115628370
UPC #
191326566070
Country of Origin
Italy

Dimensions

Depth
45 mm
Height
89.2 mm
Width
96.3 mm
Frame Size
D

Details

Item
Circuit Breaker
Amps
24-29A
Circuit Breaker Type
Motor Protection
Number of Poles
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.