
32A Motor Circuit Protector
Mfr # KTB9-40H-32A
Zoro # G315798705
product price: $827.99
/ea
Free Shipping & Returns
Key Features
Width
96.3 mm
Number of Poles
3
Depth
45 mm
Frame Size
D
Circuit Breaker Type
Motor Circuit Protector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTB9-40H-32A
Zoro #
G315798705
UPC #
191326567060
Country of Origin
Italy
Dimensions
Width
96.3 mm
Depth
45 mm
Frame Size
D
Height
89.2 mm
Details
Amps
32A
Number of Poles
3
Circuit Breaker Type
Motor Circuit Protector
Item
Motor Circuit Protector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.