Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40.200A Pass-thru O/L EF

  • Mfr # CEP7-1EFJZ

  • Zoro # G215378496


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Minimum Overload Relay Current Setting
40 A
Maximum Overload Relay Current Setting
200 A
Trip Class
10/15/20/30
Maximum Voltage Rating
690 V
Trip Clss
10/15/20/30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEP7-1EFJZ
Zoro #
G215378496
UPC #
195272072401
Country of Origin
Mexico

Details

Item
Overload Relay
Minimum Overload Relay Current Setting
40 A
Maximum Overload Relay Current Setting
200 A
Trip Class
10/15/20/30
Maximum Voltage Rating
690 V
Trip Clss
10/15/20/30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.