
6A 3-pole Circuit Breaker
Mfr # KTU9-40H-3D-6
Zoro # G315378068
product price: $1,222.99
/ea
Free Shipping & Returns
Key Features
Width
96.29 mm
Depth
44.7 mm
Height
89.1 mm
Frame Size
D
Circuit Breaker Type
Molded Case
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTU9-40H-3D-6
Zoro #
G315378068
UPC #
191326568531
Country of Origin
Italy
Dimensions
Width
96.29 mm
Depth
44.7 mm
Height
89.1 mm
Frame Size
D
Details
Amps
6A
Item
Molded Case Circuit Breaker
Circuit Breaker Type
Molded Case
Number of Poles
3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.