Zoro Homepage

BUSBAR 106MM 3PH 6-P FOR L9

  • Mfr # L9-AMCL306

  • Zoro # G715378163


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Phase/Wire
3-phase
Number of Poles
6
Width
46 mm
Amps
80A
Height
15.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L9-AMCL306
Zoro #
G715378163
UPC #
884951441842
Country of Origin
Germany

Dimensions

Width
46 mm
Height
15.5 mm

Details

Phase/Wire
3-phase
Number of Poles
6
Amps
80A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.