Zoro Homepage

BUSBAR 318MM 3PH 18-P FOR L9

  • Mfr # L9-AMCL318

  • Zoro # G215377970


product price: $511.99
/ea
Free Shipping & Returns

Key Features

Phase/Wire
3-phase
Number of Poles
18
Amps
80A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team