Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 10A CURVE-B 3-POLE UL1077

  • Mfr # L8-10/3/B

  • Zoro # G915378444


product price: $390.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
3
AC Voltage Rating
480Y/277V AC
Amps
10A
Depth
52.5 mm
Height
69 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L8-10/3/B
Zoro #
G915378444
UPC #
884951438699
Country of Origin
Germany

Dimensions

Depth
52.5 mm
Height
69 mm
Width
88 mm

Details

Number of Poles
3
AC Voltage Rating
480Y/277V AC
Amps
10A
Item
Supplementary Protector
Curve Type
B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.