Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 13A CURVE-C 1-POLE UL1077

  • Mfr # L8-13/1/C

  • Zoro # G515378240


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Height
69 mm
Depth
17.5 mm
AC Voltage Rating
277V AC
Amps
13A
Width
88 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L8-13/1/C
Zoro #
G515378240
UPC #
884951438729
Country of Origin
Germany

Dimensions

Height
69 mm
Depth
17.5 mm
Width
88 mm

Details

Item
Supplementary Protector
AC Voltage Rating
277V AC
Amps
13A
DC Voltage Rating
48V DC
Curve Type
C
Number of Poles
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.