Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 15A CURVE-D 1-POLE UL1077

  • Mfr # L8-15/1/D

  • Zoro # G815378148


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Width
88 mm
Curve Type
D
Depth
17.5 mm
Height
69 mm
AC Voltage Rating
277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L8-15/1/D
Zoro #
G815378148
UPC #
884951438828
Country of Origin
Germany

Dimensions

Width
88 mm
Depth
17.5 mm
Height
69 mm

Details

Curve Type
D
Item
Supplementary Protector
AC Voltage Rating
277V AC
DC Voltage Rating
48V DC
Amps
15A
Number of Poles
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.