Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 25A CURVE-B 1-POLE UL1077

  • Mfr # L8-25/1/B

  • Zoro # G315378112


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Height
69 mm
Number of Poles
1
Width
88 mm
Amps
25A
Depth
17.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L8-25/1/B
Zoro #
G315378112
UPC #
884951439153
Country of Origin
Germany

Dimensions

Height
69 mm
Width
88 mm
Depth
17.5 mm

Details

Item
Supplementary Protector
Number of Poles
1
Amps
25A
Curve Type
B
AC Voltage Rating
277V AC
DC Voltage Rating
48V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.