Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4A CURVE-D 2-POLE UL1077

  • Mfr # L8-4/2/D

  • Zoro # G615378386


product price: $310.99
/ea
Free Shipping & Returns

Key Features

DC Voltage Rating
96V DC
Width
88 mm
Depth
35 mm
Number of Poles
2
AC Voltage Rating
480Y/277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L8-4/2/D
Zoro #
G615378386
UPC #
884951439559
Country of Origin
Germany

Dimensions

Width
88 mm
Depth
35 mm
Height
69 mm

Details

DC Voltage Rating
96V DC
Number of Poles
2
AC Voltage Rating
480Y/277V AC
Curve Type
D
Amps
4A
Item
Supplementary Protector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.