Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 50A CURVE-C 3-POLE UL1077

  • Mfr # L8-50/3/C

  • Zoro # G515378271


product price: $572.99
/ea
Free Shipping & Returns

Key Features

Height
69 mm
Depth
52.5 mm
Amps
50A
Width
88 mm
AC Voltage Rating
480Y/277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L8-50/3/C
Zoro #
G515378271
UPC #
884951439849
Country of Origin
Germany

Dimensions

Height
69 mm
Depth
52.5 mm
Width
88 mm

Details

Amps
50A
Item
Supplementary Protector
AC Voltage Rating
480Y/277V AC
Number of Poles
3
Curve Type
C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.