Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 63A CURVE-D 1-POLE UL1077

  • Mfr # L8-63/1/D

  • Zoro # G315378327


product price: $294.99
/ea
Free Shipping & Returns

Key Features

AC Voltage Rating
277V AC
Depth
17.5 mm
DC Voltage Rating
48V DC
Height
69 mm
Number of Poles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L8-63/1/D
Zoro #
G315378327
UPC #
884951439979
Country of Origin
Germany

Dimensions

Depth
17.5 mm
Height
69 mm
Width
88 mm

Details

Item
Supplementary Protector
AC Voltage Rating
277V AC
DC Voltage Rating
48V DC
Number of Poles
1
Curve Type
D
Amps
63A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.