Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 8A CURVE-C 1-POLE UL1077

  • Mfr # L8-8/1/C

  • Zoro # G415378272


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Height
69 mm
Amps
8A
Width
88 mm
AC Voltage Rating
277V AC
DC Voltage Rating
48V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L8-8/1/C
Zoro #
G415378272
UPC #
884951440142
Country of Origin
Germany

Dimensions

Height
69 mm
Width
88 mm
Depth
17.5 mm

Details

Amps
8A
AC Voltage Rating
277V AC
DC Voltage Rating
48V DC
Number of Poles
1
Curve Type
C
Item
Supplementary Protector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.