Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CEP7 20-100 A Direct Mount O/L E

  • Mfr # CEP7-1EFGE

  • Zoro # G715378255


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Maximum Overload Relay Current Setting
100 A
Trip Class
10/15/20/30
Trip Clss
10/15/20/30
Maximum Voltage Rating
690 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEP7-1EFGE
Zoro #
G715378255
UPC #
889508723310
Country of Origin
Mexico

Details

Item
Overload Relay
Maximum Overload Relay Current Setting
100 A
Trip Class
10/15/20/30
Trip Clss
10/15/20/30
Maximum Voltage Rating
690 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.