Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CEP9 AC Expansion Power Supply

  • Mfr # CEP9-EXP-PS-AC

  • Zoro # G115852027


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Overall Width
80.7 mm
Overall Height
120 mm
Overall Depth
45 mm
Input Voltage
110…240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEP9-EXP-PS-AC
Zoro #
G115852027
UPC #
885630526256
Country of Origin
Malaysia

Dimensions

Overall Width
80.7 mm
Overall Height
120 mm
Overall Depth
45 mm

Details

Input Voltage
110…240V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.