Zoro Homepage

CONTACTOR 12A 2NO 2NC 125VDC

  • Mfr # CA8-12C-M22-125D

  • Zoro # G815798694


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
4
Series
CA8
Coil Voltage
125V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA8-12C-M22-125D
Zoro #
G815798694
UPC #
194033187347
Country of Origin
Switzerland

Details

Item
Definite Purpose Contactor
Number of Poles
4
Series
CA8
Coil Voltage
125V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.