Zoro Homepage

CONTACTOR 30A 3-P 120VAC

  • Mfr # CDP2-B3P30A-120

  • Zoro # G115798707


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
120V AC
Number of Poles
3
Series
CDP2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team