Contactor, CA7, 23A, 120VAC, 1NO Aux
Mfr # CA7-23-10-120
Zoro # G323367016
product price:Â $195.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CA7-23-10-120
Zoro #
G323367016
UPC #
00886739459650
Country of Origin
United States
Description
Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size 0, Coil Voltage 120V AC, Number of Poles 3, Full Load Current - Inductive 23 A, Full Load Current - Resistive 32 A, Reversing Capability Non-Reversing, Overall Height 81 mm, Overall Width 45 mm, Terminal Connection Type Screw Terminals, Frame Size 0, Series CA7, Contactor Style IEC, Phase Three, Embedded Surge Suppressor No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.