Contactor, CA7, 43A, 24VAC, 1NO Aux

  • Mfr # CA7-43-10-24Z

  • Zoro # G723367333


product price:  $314.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CA7-43-10-24Z
Zoro #
G723367333
UPC #
00886739479610
Country of Origin
Poland

Description

Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size 0, Coil Voltage 24V AC, Number of Poles 3, Full Load Current - Inductive 43 A, Full Load Current - Resistive 85 A, Reversing Capability Non-Reversing, Overall Height 81 mm, Overall Width 54 mm, Terminal Connection Type Screw Terminals, Frame Size 2, Series CA7, Contactor Style IEC, Phase Three, Embedded Surge Suppressor No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.