Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CT7N 25 Amp Overload Relay

  • Mfr # CT7N-23-C25

  • Zoro # G315378235


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Maximum Overload Relay Current Setting
25 A
Trip Class
10
Trip Clss
10
Maximum Voltage Rating
690 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT7N-23-C25
Zoro #
G315378235
UPC #
10662074718815
Country of Origin
China

Details

Item
Overload Relay
Maximum Overload Relay Current Setting
25 A
Trip Class
10
Trip Clss
10
Maximum Voltage Rating
690 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.