Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CT7N 25 Amp Overload Relay

  • Mfr # CT7N-43-C25

  • Zoro # G515378042


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Maximum Overload Relay Current Setting
25 A
Trip Class
10
Trip Clss
10
Maximum Voltage Rating
690 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team