Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEC 116 A Contactor

  • Mfr # CA9-116-11-120W

  • Zoro # G815440135


product price: $1,677.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA9-116-11-120W
Zoro #
G815440135
UPC #
889508537832
Country of Origin
Sweden

Details

Auxiliary Contact Form
1NC/1NO
Number of Poles
3

Description

The SPRECHER & SCHUH - IEC 116 A Contactor is a type of IEC Magnetic Contactor. This industrial tool is intended for use in managing electrical current flow, with its primary functionality including switching on and off within the specified ranges of electrical power. The contactor uses electromagnetic operation, suitable for use within its rated capacity.

Key features based on attributes include:

Auxiliary Contact Form: The contactor comes with a 1NC/1NO auxiliary contact form. This means it has one normally closed (NC) and one normally open (NO) contacts that can be used for additional circuitry or control functions.

  • Number of Poles: With 3250 poles, this product provides multiple points for electrical connections. These multiple poles are part of the product's specifications that allow it to operate within its rated capacity.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.