Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEC 116 A Contactor

  • Mfr # CA9-116-11-480W

  • Zoro # G315440116


product price: $1,863.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA9-116-11-480W
Zoro #
G315440116
UPC #
889508537849
Country of Origin
Sweden

Details

Auxiliary Contact Form
1NC/1NO
Number of Poles
3

Description

The SPRECHER & SCHUH - IEC 116 A Contactor is an IEC Magnetic Contactor rated for use in general motor control and switching applications. It is a 3-pole device and has an auxiliary contact configuration of 1NC/1NO.

Auxiliary Contact Configuration: 1NC/1NO — consists of one normally closed (NC) and one normally open (NO) auxiliary contact.

  • Number of Poles: 3 — specifies the number of circuits that can be controlled by the device.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.