Zoro Homepage

IEC 1260 A Contactor

  • Mfr # CA9-1260-EI-11-480W

  • Zoro # G015378412


product price: $41,136.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA9-1260-EI-11-480W
Zoro #
G015378412
UPC #
889508538655
Country of Origin
Sweden

Details

Auxiliary Contact Form
1NC/1NO
Number of Poles
3

Description

The SPRECHER & SCHUH - IEC 1260 A Contactor is a type of IEC Magnetic Contactor, an electrical device intended for use in switching a power circuit. It operates with an Auxiliary Contact Form of 1NC/1NO, which means it has one normally closed and one normally open contact. This configuration allows for versatile control in various electrical applications.

Key features include:

Auxiliary Contact Form: The 1NC/1NO configuration provides flexibility in controlling the flow of electricity, allowing the device to be used in diverse scenarios.

  • Number of Poles: With 3250 poles, this contactor can handle multiple circuits simultaneously. This high number suggests its potential use in scenarios requiring multiple connections.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.