Zoro Homepage

IEC 146 A Contactor

  • Mfr # CA9-146-11-24W-L

  • Zoro # G215378182


product price: $2,362.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Number of Poles
3
Terminal Connection Type
Box Lug
Number of Auxillary Contacts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA9-146-11-24W-L
Zoro #
G215378182
UPC #
889508537993
Country of Origin
Sweden

Details

Auxiliary Contact Form
1NC/1NO
Number of Poles
3
Terminal Connection Type
Box Lug
Number of Auxillary Contacts
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.