Zoro Homepage

IEC 146 A Contactor

  • Mfr # CA9-146-11-480W-L

  • Zoro # G715378484


product price: $2,362.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Number of Poles
3
Terminal Connection Type
Box Lug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA9-146-11-480W-L
Zoro #
G715378484
UPC #
889508538020
Country of Origin
Sweden

Details

Auxiliary Contact Form
1NC/1NO
Number of Poles
3
Terminal Connection Type
Box Lug

Description

The SPRECHER & SCHUH - IEC 146 A Contactor is a type of IEC Magnetic Contactor. This device, designed for industrial applications, functions as an electrically controlled switch used for switching power circuits. It comes with three poles and has a terminal connection type classified as Box Lug250.

Key features of this product include:

  • Auxiliary Contact Form: The contactor is equipped with a 1NC/1NO auxiliary contact form. This means it has one normally closed (NC) and one normally open (NO) contacts that can be utilized in the control circuit.
  • Number of Poles: With its three poles, this contactor can control three different circuits simultaneously.
  • Terminal Connection Type: The Box Lug250 terminal connection type indicates that the device uses box lug terminals for wire connections, which are known for their robustness in maintaining secure electrical connections.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.