Zoro Homepage

IEC 146 A Contactor

  • Mfr # CA9-146-EI-11-480W-L

  • Zoro # G315378389


product price: $2,490.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Number of Poles
3
Terminal Connection Type
Box Lug
Number of Auxillary Contacts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA9-146-EI-11-480W-L
Zoro #
G315378389
UPC #
889508538044
Country of Origin
Sweden

Details

Auxiliary Contact Form
1NC/1NO
Number of Poles
3
Terminal Connection Type
Box Lug
Number of Auxillary Contacts
2

Description

The SPRECHER & SCHUH IEC 146 A Contactor is an IEC-rated magnetic contactor with three main poles and two auxiliary contacts configured as 1NC/1NO. It utilizes Box Lug terminal connections for wiring purposes.

Auxiliary contact configuration: 1NC/1NO

  • Number of auxiliary contacts: 2
  • Number of poles: 3
  • Terminal connection type: Box Lug
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.