Zoro Homepage

IEC 370 A Contactor

  • Mfr # CA9-370-EI-11-120W

  • Zoro # G915378055


product price: $7,451.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA9-370-EI-11-120W
Zoro #
G915378055
UPC #
889508538334
Country of Origin
Sweden

Details

Auxiliary Contact Form
1NC/1NO
Number of Poles
3

Description

The SPRECHER & SCHUH - IEC 370 A Contactor is a specialized tool that falls under the category of "IEC Magnetic Contactors". It's intended for use in a variety of industrial settings. This particular model features an auxiliary contact form of 1NC/1NO, which refers to one normally closed and one normally open contact within the device.

Key Features:

Auxiliary Contact Form: The 1NC/1NO configuration means this contactor has one set of contacts that remains closed until a power source is applied (normally closed), and another set that stays open until power is supplied (normally open). This feature is designed to offer varied control options over electrical circuits.

  • Number of Poles: With its 3250 pole configuration, this contactor is intended to manage multiple circuits concurrently. Each pole represents an individual circuit it can control, indicating its potential use in operations involving concurrent management of numerous circuits.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.