Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEC Contactor 30 A

  • Mfr # CA7-30-00-120

  • Zoro # G715378187


product price: $489.21
/ea
Free Shipping & Returns

Key Features

Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA7-30-00-120
Zoro #
G715378187
UPC #
886739470280
Country of Origin
Switzerland

Details

Item
IEC Magnetic Contactor
Number of Poles
3

Description

The SPRECHER & SCHUH IEC Contactor 30 A is an IEC Magnetic Contactor. It is an electrically operated switching device rated for operation within the specified IEC standards. It employs an electromagnetic coil suitable for switching motors, lighting, and other industrial loads as per product specifications. It is rated for use as a 3-pole device.

Item: IEC Magnetic Contactor — Specifies the product subtype within the IEC Magnetic Contactors category.

  • Poles: 3 — Indicates the number of poles/contacts; represents the ability to control three circuits simultaneously.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.