Zoro Homepage

IEC Contactor 37 A

  • Mfr # CA7-37E-00-24E

  • Zoro # G015378504


product price: $666.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
24V DC
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA7-37E-00-24E
Zoro #
G015378504
UPC #
886739480005
Country of Origin
Switzerland

Details

Item
IEC Magnetic Contactor
Coil Voltage
24V DC
Number of Poles
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.