IEC Magnetic Contactor, 1NC/1NO, 3 P, Box Lug

  • Mfr # CA9-116-EI-11-120W-L

  • Zoro # G615440120


product price:  $2,095.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Number of Poles
3
Terminal Connection Type
Box Lug
Number of Auxillary Contacts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA9-116-EI-11-120W-L
Zoro #
G615440120
UPC #
889508537917
Country of Origin
Sweden

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Number of Poles
3
Terminal Connection Type
Box Lug
Number of Auxillary Contacts
2

Description

The SPRECHER & SCHUH IEC Magnetic Contactor is an electrically operated switching device rated for operation within the specified IEC standards. It uses an electromagnetic coil to open or close contacts, suitable for switching applications within its electrical ratings. The unit is compact and modular, compatible with standard control panel configurations. This model features 3 poles, auxiliary contacts configured as 1NC/1NO, and box lug terminals.

Item: IEC Magnetic Contactor

  • Poles: 3
  • Auxiliary contact form: 1NC/1NO
  • Number of auxiliary contacts: 2
  • Terminal connection type: Box Lug
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.